Rough grinding disc Basic* “2 in 1”, Disc ⌀×disc width: 230X6mm

Article no.: 560600 230X6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 6.06 / 1 Piece
  • from 10 Piece
    US $ 5.04 / 1 Piece
on request
In stock Available in 3-4 working days
1,063 pieces in stock 1,063 pieces available in 3-4 working days

Select article variation and quantity

Disc ⌀×disc width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30-BF
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 6 mm
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 6,600 rpm
Type of product Rough grinding wheel

Identification & Classification

Article number 560600 230X6
EAN / GTIN 9003172228655
Manufacturer number 222865
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

General-purpose rough grinding discs for surface and edge grinding of steel and stainless steel.
Specification: A30Q-BF.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart