Pin punch set 6 pcs

Article no.: 56030555
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 56030555
EAN / GTIN 4022668305552
Manufacturer number 56030555
L-Number L60010 6695
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • 6 pin punch with hardened and tempered impact head
  • Made of 8-ct. material, according to DIN 6450 C
  • Chrome vanadium air-hardened steel, painted
  • In high-quality metal box

Feature:

  • Number of tools: 6
  • Tool tip diameter: 3, 4, 5, 6, 8, 10 mm
  • Alloy: Chrome vanadium air hardening steel
  • Weight: 860g

Supplied with:

Contents 6-parts:
  • 6 Pin punch: 3; 4; 5; 6; 8; 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart