{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter of tip | 6 mm | |
| Content | single part | |
| Type of product | pin punch | |
| Shape of shank | octagon | |
| Diameter of shaft | 10 mm | |
| Type of striking head | annealed | |
| Overall length | 150 mm | |
| Standard | DIN 6450 C | |
| Surface | painted | |
| Material | chrome vanadium air hardening steel | |
| Total weight | 70 g |
| Article number | 56030546 | |
| EAN / GTIN | 4022668305460 | |
| Manufacturer number | 56030546 | |
| L-Number | L60010 6788 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |