{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Position of jaws | offset | |
| Suitable for | round steel (max. 1200 N/mm²,40 HRC) | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Characteristics | quick adjustment; with over-expansion guard | |
| Material | steel | |
| Surface | painted | |
| Manufacturing processes | forged | |
| Overall length | 960 mm | |
| Total weight | 3,790 g |
| Article number | 56020230 | |
| EAN / GTIN | 4022668202301 | |
| Manufacturer number | 56020230 | |
| L-Number | L60010 7332 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |