All-purpose wire brush ″steel wire″ fill l.135mm corrugated steel wire 0.35 mm 1-row

Article no.: 56013440
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lengte totaal 265 mm
Materiaal basisdeel kunststof
Aantal rijen 1
Dikte borstelharen 0,35 mm
Materiaal borsteldeel staal
Uitvoering borstelmateriaal gegolfd
Brede rand 135 mm
Inzetsoort handbediening
Typisch gebruik reinigen
Gewicht 139 g
Producttype draadborstel

Identification & Classification

Article number 56013440
EAN / GTIN 4022668134404
Manufacturer number 56013440
L-Number L60010 7135
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Description

Descriere:

Caracteristici:
  • Corp de bază din metal galvanizat cu mâner din plastic
  • Tăiere din sârmă de oțel ondulată de 0,35 mm
  • Cea mai bună procesare: Made in Germany

Caracteristică:

  • Rânduri: 1
  • Lungimea părţii active: 135 mm
  • Corp: Metal galvanizat cu plastic
  • Tundere: Sârmă din oţel ondulată 0,35 mm
  • Lungime mm (L): 265 mm
  • Greutate: 139g

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart