{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Degussit® | |
| Colour | pink | |
| Length of segment | 50 mm | |
| Width of segment | 3 mm | |
| Content | single part | |
| Type of product | hone | |
| Shape | rectangular | |
| Abrasive media | aluminium oxide; sintered ruby | |
| Grit designation | fine | |
| Use | chamfering; finish grinding; sharpen | |
| Suitable for materials | ceramic; metal; porcelain | |
| Overall length | 50 mm |
| Article number | 558925 50X3 | |
| EAN / GTIN | 4045197407184 | |
| Manufacturer number | 901-41406-0 | |
| Manufacturer/responsible person | KYOCERA Fineceramics Europe GmbH, Steinzeugstraße 92, 68229 Mannheim, Germany, www.kyocera-solutions.de |