{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping length | 90 mm | |
| Type of product | clamping shank | |
| Material | aluminium | |
| Weight | 0.047 kg |
| Article number | 557095 | |
| EAN / GTIN | 4020772005979 | |
| Manufacturer number | 557095 | |
| L-Number | L30090 673 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |