Fleece disc HD-DR, ⌀ 76.2 mm, Grit equivalent: 80

Article no.: 554059 80
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 4.61 / 1 Piece
  • from 25 Piece
    US $ 3.84 / 1 Piece
on request
In stock Available in 5-10 working days
489 pieces in stock 489 pieces available in 5-10 working days

Select article variation and quantity

Grit equivalent Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation HD-DR
Content 1 pcs.
Description of shape flat
Diameter 76.2 mm
Propulsive equipment straight die grinder
Holder roloc™ quick-change system
Grit designation very coarse
Grinding media backing fleece
Version Extra Coarse
Contents unit pieces
Type of product non-woven abrasive
Abrasive media ceramic grit (CER)
Min. grit equivalent 80
Max. grit equivalent 80
Material group Metal

Identification & Classification

Article number 554059 80
EAN / GTIN 068060671882
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Fleece disc with aggressive Cubitron grit (CER) in combination with wear-resistant fabric.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Allows material removal and burr-free finishing with only a single tool. High edge stability and long working life.
Ideal for improving surface finish smoothness after pre-grinding with Cubitron™ II.

Note:

Roloc™ bristle discs can be found from No. 573511 onwards.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart