{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | pipettes | |
| Capacity | 3 ml | |
| Overall length | 150 mm | |
| External diameter | 10 mm | |
| Material | plastic | |
| Number | 1 pcs. | |
| Reuse | disposable |
| Article number | 4810B-05 | |
| EAN / GTIN | 4000896082650 | |
| Manufacturer number | 4810B-05 | |
| L-Number | L60140 2133 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |