{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Temperature range | -10 °C - 550 °C | |
| Accuracy | ±2 °C or 2% | |
| Display size | 3.5 inch | |
| Thermal sensitivity | 0.05 K | |
| Image refresh frequency | 9 Hz | |
| Power supply | Battery-powered | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Field of view | 56 × 42 degrees | |
| Detector size | 256 × 192 px | |
| Interface | Fluke Connect; USB interface | |
| IP Index of Protection | IP 54 | |
| Type of product | Thermal imaging camera |
| Article number | 474025 TC01A | |
| EAN / GTIN | 195112129005 | |
| Manufacturer number | TC01A | |
| Manufacturer/responsible person | Fluke Deutschland GmbH, In den Engematten 14, 79286 Glottertal, Germany, www.fluke.com |