Compressed-air belt grinder PBA 4/160 HV belt length: 520 mm x width: 3-20 mm

Article no.: 4007220420775
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220420775
EAN / GTIN 4007220420775
Manufacturer number 80705011
L-Number L51050 2351
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Inc. belt grinder attachment arm.

Description:

The exhaust air flow of the air grinder is at the back. Due to the lever valve, the drive has a dead man's switch. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), protective cover, 2 keys. Belt grinder incl. belt grinder attachment arm BSVA 9/25 x 520.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 370 Watt
  • Belt speed, from: 19.3 m/s
  • Throttle type: Lever
  • Version: Inc. belt grinder attachment arm.
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.55 m³/min
  • Air consumption, under load: 0.6 m³/min
  • Length, metric: 460 mm
  • Number of oil drops [min]: 3 Tropfen
  • Net weight: 1.286 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 75 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Safe working using dead man's switch.
  • The belt grinder attachment can be pivoted on the drive system.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart