{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TSH | |
| Manufacturer’s designation | TSH PREMIUM Hartgestein | |
| Content | 1 pcs. | |
| Description of shape | disc form | |
| Diameter | 400 mm | |
| Width of disc | 3.2 mm | |
| Propulsive equipment | other | |
| Holder | hole | |
| Diameter of hole | 35 mm | |
| Grinding media backing | stainless steel | |
| Binding | metal | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | diamond (D) | |
| Suitable for material | granite; stone; brick | |
| Material group | mineral building materials | |
| Standard | EN 13236 |
| Article number | 34495775 | |
| EAN / GTIN | 9003173096376 | |
| Manufacturer number | 34495775 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |