Tyrolit cylindrical tube brush 10-300 M0,15 PREMIUM aluminium

Article no.: 34203542
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34203542
EAN / GTIN 9003172000329
Manufacturer number 34203542
L-Number L50140 2966
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The cylindrical PREMIUM tube brush adapts perfectly to the workpiece surface due to its flexibility.
  • Especially the internal cleaning of bore holes and other hard to reach places is no longer a problem.
  • In addition, these wire brushes are characterized by easy handling due to the galvanized twisted wire and a simple fill spiral.

Feature:

  • Form: 18ROO DW TUBE CLEANING BRUSHES
  • Specification : M 0,15 mm
  • Dimension (D - I): 10 - 300 mm
  • Diameter: 10 mm
  • Drill hole: 100 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Adapts perfectly to the workpiece surface due to its flexibility
  • Twisted-in galvanised wire and simple filament spiral for easy handling
  • Special use

Application:

  • For grinding nonferrous metals
  • For hard-to-reach places
  • Especially suitable for cleaning the inside of bore holes and tubes

Material:

  • Nonferrous metals
  • Nonferrous metals

Suitable for:

  • Hand-operated grinding

Note:

  • For grinding nonferrous metals
  • For hard-to-reach places
  • Especially suitable for cleaning the inside of bore holes and tubes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart