{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TSU PREMIUM | |
| Manufacturer’s designation | TSU Tischsägeblatt PREMIUM Universal | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 350 mm | |
| Width of disc | 2.8 mm | |
| Backing pad | steel | |
| Propulsive equipment | other | |
| Holder | hole | |
| Diameter of hole | 35 mm | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Grit size (mesh) | 40 mesh | |
| Specification | 40 - 2 | |
| Suitable for material | concrete; stone; brick | |
| Material group | mineral building materials | |
| Standard | EN 13236 |
| Article number | 34180293 | |
| EAN / GTIN | 9003171275841 | |
| Manufacturer number | 34180293 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |