Boring bar neutral, PSC, Shank ⌀ / insert size − A dimension: 6316-100HPmm

Article no.: 320381 6316-100HP
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 16
Adapter PSC
Application type neutral
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 100 mm
suitable indexable insert VC.. 1604..
Spare part S07
Type of product Boring bar

Identification & Classification

Article number 320381 6316-100HP
EAN / GTIN 4070445102276

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart