Toolholder for VDI profile broaching tools ⌀ d = 12 mm, Shank mounting type: VDI30

Article no.: 293030 VDI30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

Shank mounting type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size VDI30
L 83 mm
⌀ d 12 mm
⌀ D1 58 mm
⌀ D2 68 mm
Shank type VDI 30
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293030 VDI30
EAN / GTIN 4045197946157
Manufacturer number 293030 VDI30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

CNC machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart