Master Mute boring bar A.. SDUCL 93°, for indexable inserts DC.., left

Article no.: 265015 40/11
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank type: Steel
  • Standard: Works standard
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 40 mm
Insert size 11 mm
Application type left-hand
Shank type Steel
Standard Works standard
Vibration damped
Through-coolant yes
ISO code toolholder A40X SDUCR/L11
Setting angle κ 93 degrees
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Lmin 240 mm
Overall length L 359 mm
Overhang L1 240 mm
Set of insert screws 269028 50
Connection thread G1/2
Shim 269005 18
Shim screw 269013 8
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 265015 40/11
EAN / GTIN 4069515024792
Manufacturer number 265015 40/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Round shank without clamping face.

Note:

Boring bar can be shortened as far as length Lmin. Use only with internal cooling (temperature resistance of up to max. 100°C).

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart