{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tooth version | triangular tooth grouping | |
| Type of cutting | curved cutting fine | |
| Type of product | jigsaw blade | |
| Number of saw blades | 3 pcs. | |
| Material of blade | high carbon steel (HCS) | |
| Length | 89 mm | |
| Material suitability | wood | |
| Material group | wood |
| Article number | 1991401 | |
| EAN / GTIN | 885363174984 | |
| Manufacturer number | 1991401 | |
| L-Number | L51190 298 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |