Vice mounting

Article no.: 179N-75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 179N-75
EAN / GTIN 4000896241835
Manufacturer number 179N-75
L-Number L60140 5564
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Vice fastening for machinist's vice 2175N
  • For Tool trolley Assistent 179N ∙ 179NX ∙ 179NXL ∙ 179NXXL model year 1/7/2019 tool trolleys
  • Easy installation on the worktop of the right side of the trolley
  • Includes fixing materials (screws and discs) for vice 2175N
  • Easy installation of the door 179N-21, the laptop holder 179W-42 and the basic fixture 179W-40 when the vice is installed
  • Surface: powder coated, black
  • Made in Germany

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart