{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | Master TM | |
| Manufacturer’s designation | GARANT Master TM VHM-Einprofil-Gewindefräser | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00600115 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Holder tolerance class | h6 | |
| Shank diameter | 6 mm | |
| Shank length | 42 mm | |
| Holder diameter, ISO tolerance class | 6 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -0.012 mm | |
| Shank type | HA | |
| Thread type | M | |
| Thread nominal diameter metric | 2 mm | |
| Thread | M2 | |
| Thread pitch | 0.4 mm | |
| Number of teeth | 4 | |
| Application for type of drilling | Through hole; Blind hole | |
| To depth (x diameter) | 2; 2 | |
| Number of clamping slots | 4 | |
| Flank angle | 60 degrees | |
| Tool material | solid carbide | |
| Standard designation for cutting medium, 2nd Priority | HC-P20 | |
| Cutting media, manufacturer’s designation | K44UF | |
| Coating | AlTiN | |
| Interface | joint 1 | |
| Gauge length | 4.2 mm | |
| Usable length | 4 mm | |
| Overall length | 58 mm | |
| Functional length | 58 mm | |
| Weight | 17 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 13 | |
| Shape letter standard number | DIN4000-82 | |
| Data carriers | without data carrier | |
| Machining method | thread milling | |
| Colour ring | green | |
| Type of product | Taps |
| Article number | 139620 M2 | |
| EAN / GTIN | 4067263139829 | |
| Manufacturer number | 139620 M2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |