Brake Caliper Tool

Article no.: 126-15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity min. 20 mm
Capacity max. 90 mm
Type of product puller
Material steel
Overall length 290 mm
Weight 0.174 kg

Identification & Classification

Article number 126-15
EAN / GTIN 4021176018954
Manufacturer number 126-15
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The brake piston reset tool of series 126-15 is used for resetting pistons in 6-piston brake calipers in the automotive industry. The heavy-duty version of the reset tool also enables the resetting of high-performance brake calipers from heavy or very high-performance braking systems. The brake piston reset tool 126-15 is suitable for brakes with more than one brake cylinder (e.g., VW Touareg, Crafter, Ford Transit, etc.).
  • Compatible with all common vehicle types without an integrated handbrake locking device.
  • The puller is suitable for the following vehicles: Touareg, Phaeton, Porsche Cayenne, Audi A8, Q7, BMW M3, etc.

Feature:

  • Material: tool steel
  • Total width [mm]: 174 mm
  • Total width [inch]: 6 7/8
  • Total depth [mm]: 115 mm
  • Total depth [inch]: 4 1/2
  • Total height [mm]: 290 mm
  • Total height [inch]: 11 7/16
  • Spare parts available: No
  • Clamping range (min - max) [mm]: 20 mm - 90 mm
  • Clamping range (min) [mm]: 20 mm
  • Clamping range (max) [mm]: 90 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart