{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Content | single part | |
| Type of product | non-specific pliers | |
| Material | special tool steel | |
| Manufacturing processes | forged | |
| Standard | DIN ISO 5743 |
| Article number | 126-03 | |
| EAN / GTIN | 4021176496431 | |
| Manufacturer number | 126-03 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |