TYROLIT Hand saw HBE400 PREMIUM Cutting depth up to 150 mm

Article no.: 10991700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10991700
EAN / GTIN 9009012087161
Manufacturer number 10991700
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • This model can be used for both wet and dry applications and enables clean working thanks to the integrated vacuum cleaner connection.
  • The compact design, low weight and removable guide rollers make the machine easy for the user to handle and guide.
  • The 230 V electric drive allows flexible working both indoors and outdoors.

Feature:

  • Shape: HBE400P/U/220-240V/Ø405mm/t150
  • Material suitability: Material-independent
  • Product line: PREMIUM

Advantage:

  • 405 mm saw blade with a cutting depth of up to 150 mm and flush cutting function with optional accessories.
  • 3.2 kW high-power electric motor with fully integrated electronics.
  • Built-in vacuum cleaner connection for dust-free and clean working.

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart