Bucket trowel, rustproof, Length: 180mm

Article no.: 087238 180
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
21 pieces in stock 21 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 180 mm
Width 120 mm
Thickness 1.2 mm
Material of tool blade Stainless steel
Handle material wood
Shape of tool blade Trapezoidal
stainless steel blade yes
Type of product Trowel

Identification & Classification

Article number 087238 180
EAN / GTIN 4013307385479
Manufacturer/responsible person CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com

Description

Version:

Plastering trowel made of stainless steel with wooden handle and spot-welded fastening for greater stability and durability.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart