{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | WSG 8-125 | |
| Power supply | Mains operated | |
| Power consumption | 800 W | |
| maximum vibration to EN | 5 m/s2 | |
| maximum disc ⌀ | 125 mm | |
| maximum cutting depth | 33 mm | |
| Weight | 2 kg | |
| Dead man's circuit | no | |
| Restart block | yes | |
| Special features | Short body | |
| Type of product | Angle grinder |
| Article number | 077111 722174 | |
| EAN / GTIN | 4014586875125 | |
| Manufacturer number | 72217460000 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Germany, www.fein.de |