{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. speed, 1 | 0 min-1 | |
| Min. impact rate, 1 | 0 min-1 | |
| Number of rechargeable batteries contained | 2 pcs. | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 12 V | |
| Battery capacity | 2 Ah | |
| Series | FUEL | |
| Max. speed, 1 | 3,200 min-1 | |
| Max. torque, 1 | 124 Nm | |
| Max. impact rate, 1 | 4,100 min-1 | |
| Manufacturer’s designation | M12BLIDRC-202C | |
| Packaging | modular case (HD=Heavy Duty) | |
| Power supply | battery-powered | |
| Colour | red; black | |
| Max. screw size | M12 | |
| With impact function | yes | |
| Number of impacts | 1 | |
| Type of product | impact wrench | |
| Overall length | 110 mm | |
| Number of speeds / steps | 4 | |
| Torque | 1 | |
| Revolution speed | 1 | |
| Suitable for material | steel | |
| Type of toolholder | HEX (E 6,3) | |
| Max. vibration to EN | 1.5 m/s2 | |
| Motor design | brushless motor | |
| Special features / equipment | compact design; with LED light | |
| Reversible | yes | |
| Typical application | Strong | |
| Total weight | 0.6 kg |
| Article number | 074014 M12BLIDRC | |
| EAN / GTIN | 4058546568542 | |
| Manufacturer number | 4933499690 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de |