Drill/driver 18 V, cordless drill/driver, EXPERT, brushless motor, with soft-grip, without rechargeable battery, in L-Boxx

Article no.: 070246 EXSR18V90
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
144 pieces in stock 144 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 0 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 18 V
Manufacturer’s designation EXSR18V-90
Packaging Modular case (L-Boxx)
Power supply battery-powered
Colour blue; black
With impact function no
Min. clamping diameter, with drill chuck 1.5 mm
Max. clamping diameter, with drill chuck 13 mm
Max. diameter, steel 13 mm
Max. diameter, wood 68 mm
Type of product drill/driver
Number of speeds / steps 2
Max. torque (soft materials) 36 Nm
Max. torque (hard materials) 65 Nm
Suitable for material Metal; steel; wood
Type of toolholder with drill chuck
Drilling/countersinking/reaming in wood; steel
Max. vibration to EN 1.6 m/s2
Vibration uncertainty (K value) 1.5
Motor design brushless motor
Special features / equipment with belt hook; with LED light
Reversible yes
Typical application Strong
Total weight 1.1 kg

Identification & Classification

Article number 070246 EXSR18V90
EAN / GTIN 4053423619324
Manufacturer number 06019K6002
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com

Description

Version:

  • Compact, powerful cordless drill with forward/reverse operation.
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Can be retrofitted with a connectivity module.
EXPERT EXSR18V-90
Cordless drill/driver


Optimal combination of strength, compactness and advanced protection.
  • Strong all-rounder: Powerful brushless motor delivers outstanding power with a soft/hard torque of 36/65 Nm and 2,100 rpm.
  • Compact powerhouse: Head length of 163 mm and 13 mm metal drill chuck for greater robustness and better torque transmission.
  • Advanced user protection: KickBack Control (on/off) minimises the risk of injury by switching off when the drill bit jams.
  • Unrivalled control over the tool: Precision Clutch (on/off) stops overruning when needed, giving you the freedom to adjust the tool to your requirements.

The EXPERT EXSR18V-90 is a powerful cordless screwdriver. The powerful all-rounder with brushless motor delivers outstanding power with a soft torque of 36 Nm, a hard torque of 65 Nm and 2,100 rpm. This compact powerhouse has a head length of 163 mm and a 13 mm metal drill chuck for greater robustness and better torque transmission. The machine offers advanced user protection: KickBack Control minimises the risk of injury by switching off when the drill bit jams. This function can be switched on and off. Precision Clutch provides unmatched control over the tool, stops overruning when needed, and gives you the freedom to adjust the tool to your requirements. This function reduces clutch wear and the associated noise.

Equipment and application
The EXPERT EXSR18V-90 is an outstanding drill/driver for drilling in wood with a maximum diameter of 68 mm and in steel with a diameter of up to 13 mm. Compatible with the Bosch Professional 18 V system and the cross-brand AMPShare battery alliance.


Technical data:
Torque (soft/hard/max.): 36/65/- Nm
No-load speed (1st gear/2nd gear): 0 – 630 / 0 – 2,100 rpm
Lithium-ion battery type
Chuck clamping range, min./max.: 1.5 / 13 mm
Battery voltage: 18.0 V
Weight excl. battery: 1.1 kg
Torque settings: 21
Packaging dimensions (width x length x height): 360 x 444 x 151 mm
Belt clip option: yes
KickBack Control: yes
Work lamp: yes
Chuck type: keyless
Tool structure: T-handle
Toolholder/shank: Clamped

Total vibration values (drilling in metal)
Vibration emission value ah: 1.6 m/s²
Uncertainty K: 1.5 m/s²


Supplied with:
Drill/driver WITHOUT battery, L-Boxx with inlay.
Strong all-rounder: Powerful brushless motor delivers outstanding performance.
  • KickBack Control.
  • Precision Clutch (stops any overriding if required).

Description:

Akku-Bohrschrauber EXSR18V-90
Der EXPERT EXSR18V-90 ist ein leistungsstarker Akku-Schrauber. Der kraftvolle Allrounder mit bürstenlosem Motor liefert herausragende Leistung mit einem weichen Drehmoment von 36 Nm, einem harten Drehmoment von 65 Nm und 2.100 1/min. Das kompakte Kraftpaket hat eine Kopflänge von 163 mm und ein 13-mm-Metallbohrfutter für mehr Robustheit und bessere Drehmomentübertragung. Die Maschine bietet fortschrittlichen Anwenderschutz: KickBack Control minimiert das Verletzungsrisiko durch das Abschalten bei blockierendem Bohrer. Diese Funktion kann ein- und ausgeschaltet werden. Precision Clutch sorgt für unübertroffene Kontrolle über das Werkzeug, stoppt bei Bedarf das Überrasten und lässt dir die Freiheit, das Werkzeug nach deinen Anforderungen anzupassen. Diese Funktion reduziert den Verschleiß der Kupplung und die damit verbundenen Geräusche. Der EXPERT EXSR18V-90 ist ein überragender Bohrschrauber zum Bohren in Holz mit einem maximalen Durchmesser von 68 mm sowie in Stahl mit einem Durchmesser bis 13 mm. Kompatibel mit dem Bosch Professional 18V-System und mit der markenübergreifenden AMPShare-Akku-Allianz. L-BOXX 136 (1 600 A01 2G0). 1/1 L-BOXX-Einlage für Gerät (1 600 A02 K83)

Supplied with:

Without rechargeable battery and charger, including L-BOXX.

Note:

See No. 073851 – No. 073866 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart