GARANT Multi Top modular superstructure for workbenches and workstations
The GARANT Multi Top modular superstructure offers a completely new ergonomic way of working and can be customised to suit your individual needs. This is the perfect way to equip workstations and workbenches (excluding the eLevel+ workstation).
What makes GARANT Multi Top so special?
- Aluminium media columns with 4 groove profiles
- More space on the worktop thanks to the vertical arrangement of the media modules
- Modular and ergonomic configuration of media modules
- Integrated cable management
- Stepless installation of accessories such as perforated panels, storage shelves, Multifix rails and monitor arms
Click on the magnifying glasses in the image for further details.
GARANT Multi Top media column assembly vs. GARANT support column assembly
GARANT Multi Top media column assembly
The aluminiummedia columns with 4 groove profiles make it even easier to attach accessories, such as perforated panels, shelves, Multifix rails and multimedia arms, thanks to stepless height adjustment. The vertical alignment of all media modules, such as sockets, USB ports, pneumatic outlets and three-phase power outlets, on/off switches and dimmers, HDMI or network sockets, leaves the worktop completely clear.
The anthracite-coloured plastic modules create an eye-catching visual contrast with the aluminium-coloured media columns and are resistant to dirt. As always, the new Multi Top lighting is glare-free and flicker-free; the 100° beam angle can be individually adjusted – ensuring the light is exactly where it’s needed, whether from the support arm lighting or beneath the storage shelf.
GARANT support column assembly
The tried-and-tested GARANT support column assembly: Support columns made of sheet metal with suspension slots and threaded sockets. With a wide range of accessories – you can tailor your workspace to your individual and ergonomic needs. With various lighting options – on the support arms, at the sides or beneath the shelf.
The media modules can either be mounted horizontally on the media track, making them highly visible and close to the work area – or in the support columns (where the number and selection of modules are limited by space). These robust sheet steel modules are particularly recommended for rough work and dirt-prone tasks.
GARANT Multi Top Aufbauten
GARANT Multi Top: Options for energy and media supply
There are three options available for installing media units such as sockets, USB ports, switches and network sockets in the media columns:

Ready-to-use modules
- Ready-to-use modules are encapsulated media modules designed for immediate use without the need for wiring by a qualified electrician. They are available with sockets in various country-specific versions, ON/OFF switches and chargers for USB-A and USB-C.
- Fitted with Wieland plugs, they can be connected with ease. The ready-to-use module also requires a connection cable for the relevant country.
- Sockets and USB ports are fitted with covers to protect them from dirt (except size UK).
- Note: Easy connection via the Wieland system.

Media inserts
- Media inserts
are unwired and must be connected by a qualified electrician. Media inserts
are available as sockets in various country-specific versions and USB-5V, ON/OFF switches and dimmers (dimmers are supplied pre-assembled in the frame). - The media inserts are fitted into the media columns in a modular fashion.
- Optional covers must be fitted before inserting the media inserts. Covers are only available for sockets and USB ports (except size UK).
- Media inserts are inserted into the frame and secured with the corresponding retaining frame.

Keystones
- The media inserts are fitted into the media columns in a modular fashion.
- Optional covers must be fitted before inserting the Keystones. Covers are available for all Keystone models.
- Keystones are clipped into the Keystone inserts . The Keystone inserts are then inserted into the frame and secured with the corresponding retaining frame.
Media column assemblies and accessories, Multifix rails and additions, lighting
Multimedia swivel arm and accessories
Need advice about GARANT Multi Top?
Arrange a no-obligation consultation with our workstations and storage experts now. We look forward to your call.




