This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Support structure divider 1362 mm

Article no.: 923008 1362
1362
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.5 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height 1,362 mm
Width 80 mm
Depth 100 mm
maximum number of perforated panels 2 × No. 923020 or No. 923021
Weight 5 kg
Type of product Support column

Identification numbers & Classifications

Article number 923008 1362

Description

Version:

Made of sturdy sheet metal. Obstruction-free working area. For subdividing the workstation into various different working areas requires cross-brace (No. 923010) or support arm bracket incorporating a cross-brace (No. 923011, 923012).

Colour:

Light grey RAL 7035 powder-coated.

Suitable products

From the same series "Workstation"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart