This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf of sheet metal 200 mm deep

Article no.: 923195
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Made of sheet metal, with anti-roll lip on 3 sides. Front face angled. Can be fitted with the edge facing upwards or downwards. Range of depth adjustment 40 mm.
Can be locked horizontally at 90° and inclined at 110°.

Suitable for:

Installation by mounting on support columns, workstation trolley (size 1000).

Colour:

Light grey RAL 7035 powder coated.

Note:

If 1 shelf is mounted to the front and 1 shelf to the rear of the support columns the shelf space is doubled. The shelves can be fitted with open storage bins, which can be found in section 96.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart