This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Shelf 610 mm deep 1000

Article no.: 921822 1000
1000
  • Shelf load capacity / maximum distributed shelf load (on metal): 20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 20 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 100 mm
Usable width 920 mm
Usable depth 610 mm
suitable for workstation frame width 1,000 mm
Application range Materials supply trolley
Weight 9 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 921822 1000

Description

Version:

Made of sturdy sheet steel. Adjustable in the workstation trolley at 100 mm intervals, can be inclined at 20°.

Colour:

Light grey RAL 7035 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart