This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Self-adhesive copper strip 20 m

Article no.: 927924 20

Product details

Technical Data

Width 11 mm
Thickness 0.1 mm
Roll length 20 m
Material Copper
Type of product Copper strip

Identification numbers & Classifications

Article number 927924 20
EAN / GTIN 2050001788207
Manufacturer number 927924 20

Description

Version:

For grounding floor coverings and ESD base plates. Self-adhesive.
Thickness: 0.1 mm
Width: 11 mm
Roll length: 20 m

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart