This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reinforced rear panel with support columns

Article no.: 923002
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Additional charge for positioning the support columns centrally to the workstation. For size 1500 mm, a structure of 1000 mm can be positioned centrally; for size 2000 mm, a structure of 1500 mm can be positioned centrally.

Suitable for:

mLevel workstation No. 920001, 920003 and eLevel No. 920011, 920013 size 1500 and 2000.

Supplied with:

A reinforced rear panel is fitted to the workstation and support columns (No. 923000) are supplied ready assembled.

Note:

No. 923002 is an optional additional charge item which can only be ordered for new equipment. It cannot be retrofitted.

Suitable products

From the same series "Workstation"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart