This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Kanban base frame for eLevel 400 mm

Article no.: 921811 400
400
  • Design version: Steel hollow section construction
  • Height adjustment: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height above worktop 920 mm
Depth 400 mm
maximal number of shelves 6 × No. 921812
Safe working load 250 kg
Weight 66.6 kg
Type of product Kanban base module

Identification numbers & Classifications

Article number 921811 400

Description

Version:

Built of sturdy steel hollow section. Threaded sockets at 100-mm intervals for shelf No. 921812.
Stepless electric height adjustment for adapting to the eLevel workstation. Coupled with a lift unit on the workstation control panel.

Application:

Continuous flow of material to the workstation. With facility for automatic retrieval of storage boxes.

Suitable for:

Workstations of size 1000 and 1500.
eLevel workstation No. 920011 and 920013.

Colour:

Light grey RAL 7035 powder-coated.

Note:

is an additional item which can be ordered only in conjunction with a new eLevel No. 920011 and No. 920013 size 1000 and 1500 workstation.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart