This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Inspection tool set 5

Article no.: 923984 5
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 176 mm
Width 383 mm
Depth 176 mm
Number of tools 5
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 923984 5
Manufacturer number 923984 5

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Supplied with:

Rigid foam inlay, empty No. 923900 size 923984: 1 pc.
Magnetic retriever with LED lamp No. 081665: 1 pc.
Claw retriever No. 081610 size 500: 1 pc.
HOLEX telescopic inspection mirror No. 081630 size 30: 1 pc.
HOLEX LED torch No. 081534 size GREY: 1 pc.
Tweezers No. 727550 size N: 1 pc.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart