{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Workbench/desk load capacity - maximum distributed load (on wood) | 1,000 kg | |
Type of height adjustment | electrical | |
Insert thickness | 50 mm | |
Height adjustment | 25 mm | |
Height adjustment range (worktop surface) from − to | 740 mm - 1,140 mm | |
Width | 1,500 mm | |
Depth | 700 mm | |
Worktop length | 1,500 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 50 mm | |
Principle of height adjustment | complete structure | |
Stepless height adjustment | yes | |
Plug type, input | F | |
Nominal voltage | 250 V | |
Continuous load capacity | 750 kg | |
maximum load capacity | 1,000 kg | |
Material of worktop | Beech marine ply | |
Surface worktop | clear varnished | |
Control panel with display and memory functions | yes | |
Weight | 86 kg | |
Type of product | Work table |
Article number | 920316 1500 |