• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD tool cabinet complete with drawers

Article no.: 927530
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. For drawer runner mountings at 25 mm intervals. Cabinet can be locked centrally. The lock plate with cylinder lock allows conversion to other GARANT locking systems. An anti-tilt device prevents more than one drawer being opened at one time. Drawer bottom has holes on a 17 mm grid. All-round slotted side walls on the inside (pitch 17 mm).
Includes ESD grounding cable.

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart