• 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu

ESD tool cabinet complete with drawers 700/6

Manufacturer: GARANT
Drawer runner extension Anti-tilt lock
Safety certificate Safety tested
Cylinder lock modular barrel
Drawer runner extension (partial/full extension) 100
Securing aid Punch out
Material thickness 1.2
electrical insulation EGB/ESD
Drawer/pull-out shelf load capacity 50
Height adjustment interval 25

ESD tool cabinet complete with drawers 700/6

Subsequent delivery
More from the category Workstations
More aboutGARANT

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. For drawer runner mountings at 25 mm intervals. Cabinet can be locked centrally. The lock plate with cylinder lock allows conversion to other GARANT locking systems. An anti-tilt device prevents more than one drawer from being opened at one time. Drawer bottom has holes on a 17 mm grid. All-round slotted side walls on the inside (pitch 17 mm). Includes ESD grounding cable.

Colour:

Body and drawers light grey RAL 7035 ESD powder-coated.

Note:

  • When using as a subframe cupboard under a workbench, please also order screws no. 939015.
  • When lifting and transporting the cabinet, make sure the drawers are well secured within the body.

  • All plastic components (e.g. covering caps and handles) are not ESD conductive.

Accessories and spare parts