• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD stabilising plate for support leg 4-piece pack

Article no.: 927425
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Material thickness 1 mm
electrostatic characteristic EGB/ESD
Type of product Stabilising plate

Identification numbers & Classifications

Article number 927425
EAN / GTIN 4045197741622

Description

Version:

Made of folded sheet steel.

Application:

For additional stabilisation of the support legs.

Supplied with:

Set of 4 pieces. Includes screws.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

On the inner surface of the support legs, bores are already in place for attaching the stabilising plate.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart