{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Workstation | |
Installation height | 90 mm | |
Number of magnets | 2 | |
suitable for type | 1000 | |
maximum paper size | up to DIN A1 | |
Type of product | Drawing holder |
Article number | 923208 1000 | |
EAN / GTIN | 4045197374868 |