This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider wall (2 columns and 3 perforated panels) single-sided 1000 mm

Article no.: 922135 1000
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Design version Steel hollow section construction
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 37 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height 2,125 mm
Width 1,000 mm
Depth 660 mm
maximum bay load 200 kg
Weight 32 kg
Type of product Perforated panel stand

Identification numbers & Classifications

Article number 922135 1000

Description

Version:

Columns (steel tubes 40×40×2 mm) with level compensation and insertion slots at front and back to take storage shelves etc. Threaded sockets on the inside of the columns for fitting (screwing on) perforated panels No. 923020 / 923021.
Perforated panels of sheet steel □ 9x9 mm at 37 mm intervals for mounting perforated panel accessories.

Application:

As room dividers, for privacy and for viewable and versatile tool storage.

Colour:

Perforated panels light grey RAL 7035, Support columns mouse grey RAL 7005 powder-coated.

Suitable products

From the same series "Workstation"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart