{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment workstation | 750-1000 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 150 kg | |
Type of height adjustment | mechanical | |
Insert thickness | 40 mm | |
Height adjustment | 25 mm | |
Height adjustment interval | 25 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Workstation | |
Height adjustment range (worktop surface) from − to | 750 mm - 1,000 mm | |
Width | 1,000 mm | |
Worktop length | 1,000 mm | |
Worktop depth | 1,000 mm | |
Worktop thickness | 40 mm | |
Tapering to worktop depth | 800 mm | |
Principle of height adjustment | complete structure | |
Stepless height adjustment | no | |
Material of worktop | Strip wood core with Eluplan plastic covering | |
Worktop covering | Eluplan (plastic), (linoleum covering) | |
Coating thickness | 2 mm | |
Surface worktop | Coating anti-static, highly abrasion-resistant, medium strength, not colour-fast | |
Colour of worktop surface | dark grey | |
Control panel with display and memory functions | no | |
Weight | 32 kg | |
Type of product | Corner workstation |
Article number | 920072 | |
EAN / GTIN | 4045197685476 |