{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Power consumption | 8.4 W | |
Illumination | 780 lm | |
Power supply | Mains-powered | |
Lamp replaceable | no | |
Number of LEDs | 7 | |
Light colour | neutral white | |
Colour temperature | 5,000 K | |
Lamp body length | 244 mm | |
Lamp body width | 46 mm | |
Lamp body height | 17 mm | |
Type of product | Desk lamp / workstation lamp |
Article number | 923785 8 | |
Manufacturer number | 923785 8 |