{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 1 mm | |
Mounting rail height | 60 mm | |
Mounting rail width | 380 mm | |
Mounting rail depth | 43 mm | |
Plug type, input | F | |
Socket type | F | |
On/Off switch | yes | |
Number of sockets type F | 6 | |
Type of product | multiple socket |
Article number | 923029 380 |