Worktop with Eterlux coating Depth 700 mm

Article no.: 933570
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Description

Version:

Holes are provided on the underside of the worktop for securing drawer units and support legs (KOMBI range).
Worktop for laboratory (suitable for decontamination) − electronics, optics, and office workplaces. The surface consists of a highly scratch-resistant and heat-resistant covering, 2.7 mm thick. A central strip wood core and a matching bottom face covering ensure a non-warping worktop. The end faces are provided with a pale grey ABS edge strip, 3 mm thick. Eluplan worktops are enormously wear-resistant and resistant to oil, grease, weak acids, and alkalis. Heat resistant for short periods against flames and solder. (These do, however, affect the appearance of the surface).

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart