This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal workbench with beech marine ply workbench top 150S7AB

Article no.: 933300 150S7AB
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,000 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMBI
Height 850 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Drawer body height 800 mm
Drawer body width 430 mm
Drawer body depth 630 mm
Drawer usable width 320 mm
Drawer usable depth 520 mm
Number of drawers 13
Material of worktop Beech marine ply
Surface worktop clear varnished
Workbench for installation in a row yes – can be installed in a row, since the frame or support is flush with the end of the worktop
Weight 142 kg
Type of product Workbench

Identification numbers & Classifications

Article number 933300 150S7AB

Description

Version:

Worktop 50 mm thick. Holes are provided for securing drawer units and support legs.
Worktop of beech marine ply, with waterproof glue. Finished with clear UV varnish.
Drawer unit 430 mm wide of sheet metal with cylinder lock with 2 keys and central lock. Drawer units can be mounted on the right, left or centre of the worktop. Worktops of 1500 mm can accept 2 − 3 units, worktops of 2000 mm can accept 3 − 4 units (depending on the width of the units). Drawers of sheet metal with wide aluminium grip handles, can be pulled out 90 %. With slots for drawer dividers on the inner faces.
Doors of sheet metal, with pocket on inside for drawings.
Support legs of folded sheet metal (80 mm wide), with cross braces.

Fitted with:

Drawer front height (left): 60; 80; 100; 120; 160; 200 mm
Drawer front height (right): 60; 60; 80; 80; 100; 140; 200 mm

Colour:

Body and supports light grey RAL 7035, drawers signal blue RAL 5005 powder-coated.

Note:

For accessories see No. 933910 − 933990. For drawer dividers see No. 960030960180. For Aqurado organiser system see No. 960900 − 961500.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart