{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 800 mm | |
Width | 275 mm | |
Depth | 630 mm | |
Power supply | Mains operated | |
Type of product | Power module |
Article number | 933710 | |
EAN / GTIN | 4045197280473 |