Stabilising plate for support leg

Article no.: 933628
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product Stabilising plate

Identification numbers & Classifications

Article number 933628
EAN / GTIN 4045197377302

Description

Version:

Made of folded sheet metal.

Application:

For additional stabilisation of the support legs.

Supplied with:

Screws.

Colour:

Light grey RAL 7035 powder-coated.

Note:

The support legs are ready drilled on the inner faces to accept the stabilising plate.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart