{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 1 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 30 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | KOMBI-filebænk | |
Usable width | 585 mm | |
Usable depth | 590 mm | |
Application range | Tool cabinet | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 933775 | |
EAN / GTIN | 4045197279811 |