{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 1.2 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 200 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 54×27 units | |
Width | 967 mm | |
Depth | 548 mm | |
Width in units | 54 E | |
Depth in units | 27 E | |
Front height | 50 mm | |
Application range | Drawer/shelf combination unit | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 946124 50 | |
EAN / GTIN | 4045197430335 |